- 2.56 in Inner Diameter
- 4.72 in Outer Diameter
- 1.22 in Width
| Outer Ring Width | 1.22 in, 31 mm |
| O.D. Type | Cylindrical |
| I.D. | 2.56 in, 65 mm |
| Rolling Element | Roller |
| No. of Rows | 1 |
| Cage Material | Bearing Steel |
| Static Load Rating | 180 kN |
| Material | Bearing Steel |
| Cage Type | Sheet Metal |
| Dynamic Load Rating | 170 kN |
| Internal Clearance | CN |
| Bearing Part | Complete Bearing |
| Width | 1.22 in, 31 mm |
| Precision Rating | ABEC 1 |
| Bore Type | Cylindrical |
| Inner Ring Width | 1.22 in, 31 mm |
| Reference Speed | 6300 rpm |
| O.D. | 4.72 in, 120 mm |
| Radial Internal Clearance | Group N |
| Series | 22 |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Row Type | 1 |
| Relubrication Feature | Without |
| Inch/Metric | Metric |
| No. of Ribs - Outer Ring | 2 |
| Element Material | Bearing Steel |
| Tolerance | Normal (PN) |
| Bearing Style | Complete Bearing |
| Limiting Speed | 6700 rpm |
| Weight | 3.267 LB |
| EAN or UPC | 7316577720702 |

