- 2.76 in Inner Diameter
- 4.92 in Outer Diameter
- 1.22 in Width
| Width | 1.22 in, 31 mm |
| Row Type | 1 |
| O.D. Type | Cylindrical |
| Rolling Element | Roller |
| I.D. | 2.76 in, 70 mm |
| Precision Rating | ABEC 1 |
| Internal Clearance | CN |
| Inch/Metric | Metric |
| Bearing Part | Complete Bearing |
| Reference Speed | 6000 rpm |
| Static Load Rating | 193 kN |
| Cage Material | Bearing Steel |
| Outer Ring Width | 1.22 in, 31 mm |
| Element Material | Bearing Steel |
| No. of Rows | 1 |
| Material | Bearing Steel |
| O.D. | 4.92 in, 125 mm |
| Bore Type | Cylindrical |
| Limiting Speed | 6300 rpm |
| Series | 22 |
| Radial Internal Clearance | CN |
| Inner Ring Width | 1.22 in, 31 mm |
| Relubrication Feature | Without |
| Dynamic Load Rating | 180 kN |
| Weight | 3.378 LB |
| EAN or UPC | 7316577720719 |

