- 3.35 in Inner Diameter
- 5.91 in Outer Diameter
- 1.42 in Width
| Rolling Element | Roller |
| Inner Ring Width | 1.42 in, 36 mm |
| Rows of Balls | Single |
| Internal Clearance | CN |
| Cage Material | Brass |
| Width | 1.42 in, 36 mm |
| Outer Ring Width | 1.42 in, 36 mm |
| Inch/Metric | Metric |
| No. of Rows | 1 |
| Tolerance | Normal (PN) |
| Static Load Rating | 280 kN |
| Element Material | Bearing Steel |
| Material | Bearing Steel |
| Bearing Part | Complete Bearing |
| Row Type | 1 |
| O.D. | 5.91 in, 150 mm |
| Series | 22 |
| Limiting Speed | 8000 rpm |
| Radial Internal Clearance | Group N |
| Cage Type | Solid Machined |
| I.D. | 3.35 in, 85 mm |
| Reference Speed | 4800 rpm |
| Precision Rating | ABEC 1 |
| Bearing Style | Complete Bearing |
| Dynamic Load Rating | 250 kN |
| Relubrication Feature | Without |
| Bore Type | Cylindrical |
| No. of Ribs - Outer Ring | 2 |
| Bearing Type | Radial |
| O.D. Type | Cylindrical |
| Weight | 6.325 LB |
| EAN or UPC | 7316571461502 |

