- 3.74 in Inner Diameter
- 6.69 in Outer Diameter
- 1.69 in Width
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- In accordance with ISO 15-1981
| Bearing Part | Complete Bearing |
| Inner Ring Width | 1.69 in, 43 mm |
| Internal Clearance | CN |
| Precision Ground | Yes |
| Material | Bearing Steel |
| Element Material | Bearing Steel |
| Capacity | High Capacity |
| Inch/Metric | Metric |
| End Type | Open End |
| Precision Rating | ABEC 1 |
| Oil Hole | w/o Oil Hole |
| Series | 22 |
| Tolerance | Normal (PN) |
| Radial Internal Clearance | Group N |
| No. of Rows | 1 |
| Bearing Design | Removable Inner Ring – Straight |
| Limiting Speed | 4800 rpm |
| O.D. Type | Cylindrical |
| Bearing Type | Radial |
| Relubrication Feature | Without |
| Bore Type | Cylindrical |
| Cage Material | Bearing Steel |
| Row Type | 1 |
| Reference Speed | 4300 rpm |
| I.D. | 3.74 in, 95 mm |
| Width | 1.69 in, 43 mm |
| Rolling Element | Roller |
| No. of Ribs - Outer Ring | 2 |
| Outer Ring Width | 1.69 in, 43 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Static Load Rating | 375 kN |
| Origin | Cylindrical Radial |
| Cage Type | Sheet Metal |
| Dynamic Load Rating | 325 kN |
| O.D. | 6.69 in, 170 mm |
| Rows of Balls | Single |
| Weight | 8.766 LB |
| EAN or UPC | 7316577045614 |

