- Straight Bore Radial Bearing
- Removable Inner Ring - Straight
- 110 mm x 200 mm x 38 mm
- High Capacity
- Brass / Bronze Cage
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- 0
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Precision Ground | Yes |
| Origin | Cylindrical Radial |
| No. of Rows | 1 |
| O.D. | 200 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Enclosure | Open |
| Radial Internal Clearance | C4 |
| Capacity | High Capacity |
| I.D. | 110 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Metric Type |
| Cage Material | Brass/Bronze |
| Weight | 10.7 LB |

