- 4.33 in Inner Diameter
- 7.87 in Outer Diameter
- 1.5 in Width
| Rolling Element | Roller |
| Row Type | 1 |
| Width | 1.5 in, 38 mm |
| Cage Material | Brass |
| Bore Type | Cylindrical |
| Static Load Rating | 365 kN |
| Inch/Metric | Metric |
| Limiting Speed | 6000 rpm |
| Radial Internal Clearance | C3 |
| I.D. | 4.33 in, 110 mm |
| Series | 2 |
| Rows of Balls | Single |
| No. of Rows | 1 |
| O.D. Type | Cylindrical |
| Bearing Type | Radial |
| Cage Type | Solid Machined |
| Precision Rating | ABEC 1 |
| Material | Bearing Steel |
| No. of Ribs - Outer Ring | 2 |
| Reference Speed | 3600 rpm |
| Dynamic Load Rating | 335 kN |
| Bearing Style | Complete Bearing |
| Bearing Part | Complete Bearing |
| Outer Ring Width | 1.5 in, 38 mm |
| Inner Ring Width | 1.5 in, 38 mm |
| O.D. | 7.87 in, 200 mm |
| Internal Clearance | C3 |
| Tolerance | Special |
| Relubrication Feature | Without |
| Element Material | Bearing Steel |
| Weight | 11.746 LB |
| EAN or UPC | 7316570661880 |

