Skip to content Skip to navigation menu
Single Row Steel Cylindrical Bearing

NU 2220 ECML/C3

Single Row Steel Cylindrical Bearing
Item #101170561
  • 3.94 in Inner Diameter
  • 7.09 in Outer Diameter
  • 1.81 in Width
Single Row Steel Cylindrical Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.94 in Inner Diameter
  • 7.09 in Outer Diameter
  • 1.81 in Width

applications

  • Traction motors
  • Electric motors
  • Gearboxes

features

  • Logarithmically crowned rollers
  • High speed performance
  • Precision-honed rolling contact surfaces

compliances

  • 0
O.D. Type Cylindrical
Precision Ground Yes
Bore Type Cylindrical
I.D. 3.94 in, 100 mm
Row Type 1
Internal Clearance C3
Rolling Element Roller
Bearing Part Complete Bearing
Series 22
Oil Hole w/o Oil Hole
Width 1.81 in, 46 mm
Bearing Design Removable Inner Ring – Straight
Enclosure Open
O.D. 7.09 in, 180 mm
Dynamic Load Rating 380 kN
Material Bearing Steel
Reference Speed 4000 rpm
No. of Rows 1
End Type Open End
Tolerance Iso Class 0 (RBEC 1)
Inner Ring Width 1.81 in, 46 mm
Static Load Rating 450 kN
Radial Internal Clearance Specification Greater Than Normal Clearance
Inch/Metric Metric
Origin Cylindrical Radial
Outer Ring Width 1.81 in, 46 mm
Precision Rating ABEC 1
Element Material Bearing Steel
Cage Material Brass
Relubrication Feature Without
Radial Internal Clearance C3
Limiting Speed 6700 rpm
Capacity High Capacity
Weight 11.726 LB
EAN or UPC 7316577727657
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison