- 5.12 in Inner Diameter
- 9.06 in Outer Diameter
- 2.52 in Width
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- 0
| Enclosure | Open |
| Rolling Element | Roller |
| Bearing Design | Removable Inner Ring – Straight |
| Width | 2.52 in, 64 mm |
| Bearing Part | Complete Bearing |
| O.D. Type | Cylindrical |
| O.D. | 9.06 in, 230 mm |
| Radial Internal Clearance | C3 |
| Material | Bearing Steel |
| Series | 22 |
| No. of Rows | 1 |
| Precision Ground | Yes |
| End Type | Open End |
| Oil Hole | w/o Oil Hole |
| Limiting Speed | 5300 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Element Material | Bearing Steel |
| Relubrication Feature | Without |
| Outer Ring Width | 2.52 in, 64 mm |
| Reference Speed | 3200 rpm |
| Row Type | 1 |
| I.D. | 5.12 in, 130 mm |
| Dynamic Load Rating | 610 kN |
| Inch/Metric | Metric |
| Inner Ring Width | 2.52 in, 64 mm |
| Bore Type | Cylindrical |
| Cage Material | Brass |
| Internal Clearance | C3 |
| Capacity | High Capacity |
| Static Load Rating | 735 kN |
| Precision Rating | ABEC 1 |
| Weight | 25.466 LB |
| EAN or UPC | 7316571388656 |

