- 5.91 in Inner Diameter
- 10.63 in Outer Diameter
- 2.87 in Width
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- 0
| Bearing Part | Complete Bearing |
| Width | 2.87 in, 73 mm |
| Bearing Type | Radial |
| Row Type | 1 |
| Relubrication Feature | Without |
| Inner Ring Width | 2.87 in, 73 mm |
| No. of Ribs - Outer Ring | 2 |
| Dynamic Load Rating | 735 kN |
| Limiting Speed | 2800 rpm |
| O.D. Type | Cylindrical |
| Internal Clearance | C3 |
| Cage Material | Brass |
| Capacity | High Capacity |
| Precision Ground | Yes |
| Material | Bearing Steel |
| Reference Speed | 2600 rpm |
| Origin | Cylindrical Radial |
| Cage Type | Solid Machined |
| Rolling Element | Roller |
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| I.D. | 5.91 in, 150 mm |
| No. of Rows | 1 |
| O.D. | 10.63 in, 270 mm |
| End Type | Open End |
| Element Material | Bearing Steel |
| Static Load Rating | 930 kN |
| Bore Type | Cylindrical |
| Bearing Design | Removable Inner Ring – Straight |
| Outer Ring Width | 2.87 in, 73 mm |
| Precision Rating | ABEC 1 |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Radial Internal Clearance | C3 |
| Tolerance | Normal (PN) |
| Series | 22 |
| Weight | 41.535 LB |
| EAN or UPC | 7316577724892 |

