- 6.3 in Inner Diameter
- 11.42 in Outer Diameter
- 3.15 in Width
| Bearing Part | Complete Bearing |
| Material | Bearing Steel |
| O.D. | 11.42 in, 290 mm |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Internal Clearance | C3 |
| Row Type | 1 |
| No. of Rows | 1 |
| O.D. Type | Cylindrical |
| Cage Material | Brass |
| Outer Ring Width | 3.15 in, 80 mm |
| Bearing Type | Radial |
| I.D. | 6.3 in, 160 mm |
| Limiting Speed | 4000 rpm |
| Precision Rating | ABEC 1 |
| Relubrication Feature | Without |
| Width | 3.15 in, 80 mm |
| Bore Type | Cylindrical |
| Reference Speed | 2400 rpm |
| Series | 22 |
| Radial Internal Clearance | C3 |
| Rolling Element | Roller |
| Static Load Rating | 1200 kN |
| Element Material | Bearing Steel |
| Inner Ring Width | 3.15 in, 80 mm |
| Dynamic Load Rating | 930 kN |
| Weight | 52.435 LB |
| EAN or UPC | 7316574658190 |

