- 8.66 in Inner Diameter
- 15.75 in Outer Diameter
- 4.25 in Width
| Reference Speed | 1600 rpm |
| Material | Bearing Steel |
| Dynamic Load Rating | 1570 kN |
| Width | 4.25 in, 108 mm |
| Precision Rating | ABEC 1 |
| Relubrication Feature | Without |
| Outer Ring Width | 4.25 in, 108 mm |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Limiting Speed | 3000 rpm |
| Radial Internal Clearance | C3 |
| Inner Ring Width | 4.25 in, 108 mm |
| Cage Material | Brass |
| Inch/Metric | Metric |
| Bearing Part | Complete Bearing |
| No. of Rows | 1 |
| Series | 22 |
| Static Load Rating | 2280 kN |
| O.D. | 15.75 in, 400 mm |
| I.D. | 8.66 in, 220 mm |
| Weight | 147.205 LB |
| EAN or UPC | 7316574930128 |

