- 11.02 in Inner Diameter
- 19.69 in Outer Diameter
- 5.12 in Width
| No. of Ribs - Outer Ring | 2 |
| Row Type | 1 |
| Cage Type | Solid Machined |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Element Material | Bearing Steel |
| No. of Rows | 1 |
| I.D. | 11.02 in, 280 mm |
| Rows of Balls | Single |
| Radial Internal Clearance | C3 |
| Bearing Part | Complete Bearing |
| Dynamic Load Rating | 2200 kN |
| Outer Ring Width | 5.12 in, 130 mm |
| Inner Ring Width | 5.12 in, 130 mm |
| Precision Rating | ABEC 1 |
| Series | 22 |
| Reference Speed | 1200 rpm |
| Tolerance | Normal (PN) |
| Relubrication Feature | Without |
| Bearing Style | Complete Bearing |
| Static Load Rating | 3450 kN |
| Internal Clearance | C3 |
| Cage Material | Brass |
| Inch/Metric | Metric |
| Width | 5.12 in, 130 mm |
| O.D. | 19.69 in, 500 mm |
| Bore Type | Cylindrical |
| Bearing Type | Radial |
| Rolling Element | Roller |
| Limiting Speed | 1900 rpm |
| Weight | 282.368 LB |
| EAN or UPC | 7316570891607 |

