- Cylindrical Roller Bearing
| Cage Material | Machined Metal |
| O.D. | 22.835 in, 580 mm |
| Static Load Rating | 1124044.715 lbf, 5000 kN |
| Radial Internal Clearance | C3 |
| Width | 5.906 in, 150 mm |
| No. of Rows | 1 |
| Bearing Part | Complete Bearing |
| Limiting Speed | 1600 rpm |
| Reference Speed | 1000 rpm |
| Relubrication Feature | Without |
| I.D. | 12.598 in, 320 mm |
| Weight | 439.513 LB |
| EAN or UPC | 7316570510959 |

