- 13.39 in Inner Diameter
- 24.41 in Outer Diameter
- 6.5 in Width
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- 0
| Reference Speed | 1000 rpm |
| Outer Ring Width | 6.5 in, 165 mm |
| No. of Rows | 1 |
| End Type | Open End |
| Row Type | 1 |
| Radial Internal Clearance | Group N |
| Inner Ring Width | 6.5 in, 165 mm |
| Dynamic Load Rating | 2640 kN |
| Element Material | Bearing Steel |
| Series | 22 |
| Rows of Balls | Single |
| Enclosure | Open |
| Bearing Design | Removable Inner Ring – Straight |
| Cage Type | Solid Machined |
| Internal Clearance | CN |
| Precision Ground | Yes |
| Precision Rating | ABEC 1 |
| Capacity | Standard Capacity |
| Width | 6.5 in, 165 mm |
| Static Load Rating | 4500 kN |
| Bearing Part | Complete Bearing |
| No. of Ribs - Outer Ring | 2 |
| Bearing Type | Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| Relubrication Feature | Without |
| Inch/Metric | Metric |
| O.D. | 24.41 in, 620 mm |
| Limiting Speed | 1500 rpm |
| Bore Type | Cylindrical |
| I.D. | 13.39 in, 340 mm |
| Cage Material | Brass |
| Oil Hole | w/o Oil Hole |
| Tolerance | Normal (PN) |
| Rolling Element | Roller |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Weight | 534.753 LB |
| EAN or UPC | 7316577033352 |

