- 14.96 in Inner Diameter
- 26.77 in Outer Diameter
- 6.89 in Width
| No. of Rows | 1 |
| Element Material | Bearing Steel |
| Bore Type | Cylindrical |
| Origin | Cylindrical Radial |
| Limiting Speed | 1300 rpm |
| Bearing Style | Complete Bearing |
| End Type | Open End |
| Rolling Element | Roller |
| O.D. | 26.77 in, 680 mm |
| Row Type | 1 |
| Bearing Part | Complete Bearing |
| Material | Bearing Steel |
| Cage Material | Brass |
| Radial Internal Clearance | Group N |
| Reference Speed | 850 rpm |
| Enclosure | Open |
| Bearing Design | Removable Inner Ring – Straight |
| O.D. Type | Cylindrical |
| Outer Ring Width | 6.89 in, 175 mm |
| Bearing Type | Radial |
| Relubrication Feature | Without |
| Internal Clearance | CN |
| Rows of Balls | Single |
| Radial Internal Clearance Specification | Normal Clearance |
| Width | 6.89 in, 175 mm |
| I.D. | 14.96 in, 380 mm |
| Dynamic Load Rating | 3960 kN |
| Cage Type | Solid Machined |
| Precision Rating | ABEC 1 |
| Static Load Rating | 6400 kN |
| Tolerance | Normal (PN) |
| Series | 22 |
| Inch/Metric | Metric |
| No. of Ribs - Outer Ring | 2 |
| Inner Ring Width | 6.89 in, 175 mm |
| Weight | 700.011 LB |
| EAN or UPC | 7316577662644 |

