- Radial Roller Bearing
- 140 mm ID
- 250 mm OD
- 42 mm Width
- Round Bore
| O.D. | 9.843 in, 250 mm |
| No. of Rows | 1 |
| Static Load Rating | 114652.561 lbf, 510 kN |
| Reference Speed | 2800 rpm |
| Cage Material | Machined Metal |
| Limiting Speed | 4800 rpm |
| I.D. | 5.512 in, 140 mm |
| Bearing Part | Complete Bearing |
| Relubrication Feature | Without |
| Radial Internal Clearance | CN |
| Width | 1.654 in, 42 mm |
| Weight | 20.904 LB |
| EAN or UPC | 7316570321777 |

