- 3.15 in Inner Diameter
- 6.69 in Outer Diameter
- 2.28 in Width
| I.D. | 3.15 in, 80 mm |
| Reference Speed | 4300 rpm |
| Static Load Rating | 440 kN |
| Outer Ring Width | 2.28 in, 58 mm |
| Radial Internal Clearance | Group N |
| Series | 23 |
| Inner Ring Width | 2.28 in, 58 mm |
| Bearing Type | Radial |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Bearing Style | Complete Bearing |
| Inch/Metric | Metric |
| Row Type | 1 |
| Precision Rating | ABEC 1 |
| Cage Type | Solid Machined |
| Tolerance | Normal (PN) |
| Bearing Part | Complete Bearing |
| Dynamic Load Rating | 415 kN |
| Width | 2.28 in, 58 mm |
| O.D. Type | Cylindrical |
| Internal Clearance | CN |
| Limiting Speed | 7500 rpm |
| Rows of Balls | Single |
| Element Material | Bearing Steel |
| No. of Ribs - Outer Ring | 2 |
| Cage Material | Brass |
| Relubrication Feature | Without |
| No. of Rows | 1 |
| O.D. | 6.69 in, 170 mm |
| Rolling Element | Roller |
| Weight | 14.379 LB |
| EAN or UPC | 7316570469073 |

