- 6.3 in Inner Diameter
- 11.42 in Outer Diameter
- 1.89 in Width
| Bearing Type | Radial |
| Bearing Style | Complete Bearing |
| Relubrication Feature | Without |
| Radial Internal Clearance | Special |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Rolling Element | Roller |
| No. of Rows | Single |
| Internal Clearance | C4H |
| Material | Bearing Steel |
| Cage Type | Solid Machined |
| No. of Ribs - Outer Ring | 2 |
| Precision Rating | ABEC 1 |
| Row Type | 1 |
| Width | 1.89 in, 48 mm |
| Element Material | Bearing Steel |
| Inside Dia. | 160 mm |
| Rows of Balls | Single |
| Cage Material | Brass |
| Series | 2 |
| Bearing Part | Complete Bearing |
| Tolerance | Normal (PN) |
| Outer Ring Width | 1.89 in, 48 mm |
| Outside Dia. | 290 mm |
| I.D. | 6.3 in, 160 mm |
| O.D. | 11.42 in, 290 mm |
| Inch/Metric | Metric |
| Inner Ring Width | 1.89 in, 48 mm |
| Weight | 32.011 LB |
| EAN or UPC | 7316571311296 |

