- 4.72 in Inner Diameter
- 10.24 in Outer Diameter
- 3.39 in Width
| No. of Rows | Single |
| Radial Internal Clearance | CN |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Bearing Part | Complete Bearing |
| Relubrication Feature | Without |
| I.D. | 4.72 in, 120 mm |
| Bore Type | Cylindrical |
| Cage Material | Brass |
| Width | 3.39 in, 86 mm |
| Outer Ring Width | 3.39 in, 86 mm |
| Bearing Type | Radial |
| Rows of Balls | 1 |
| Limiting Speed | 5000 rpm |
| Inner Ring Width | 3.39 in, 86 mm |
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 1 |
| Series | 23 |
| Reference Speed | 2800 rpm |
| Static Load Rating | 1040 kN |
| Dynamic Load Rating | 915 kN |
| O.D. | 10.24 in, 260 mm |
| Weight | 50.731 LB |
| EAN or UPC | 7316574588244 |

