- 6.69 in Inner Diameter
- 12.2 in Outer Diameter
- 2.05 in Width
| O.D. | 12.2 in, 310 mm |
| Series | 2 |
| Outer Ring Width | 2.05 in, 52 mm |
| Reference Speed | 2200 rpm |
| Material | Bearing Steel |
| No. of Rows | 1 |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| Width | 2.05 in, 52 mm |
| Bearing Part | Complete Bearing |
| Radial Internal Clearance | CN |
| Static Load Rating | 815 kN |
| Inner Ring Width | 2.05 in, 52 mm |
| Limiting Speed | 3800 rpm |
| I.D. | 6.69 in, 170 mm |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Cage Material | Brass |
| Relubrication Feature | Without |
| Dynamic Load Rating | 695 kN |
| Weight | 39.43 LB |
| EAN or UPC | 7316574905270 |

