Skip to content Skip to navigation menu
Single Row Steel Cylindrical Bearing

NU 238 ECML/C3

Single Row Steel Cylindrical Bearing
Item #102741053
  • 7.48 in Inner Diameter
  • 13.39 in Outer Diameter
  • 2.17 in Width
Single Row Steel Cylindrical Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7.48 in Inner Diameter
  • 13.39 in Outer Diameter
  • 2.17 in Width
Bearing Part Complete Bearing
Dynamic Load Rating 800 kN
Width 2.17 in, 55 mm
Reference Speed 2000 rpm
Relubrication Feature Without
I.D. 7.48 in, 190 mm
Precision Rating ABEC 1
Inner Ring Width 2.17 in, 55 mm
Radial Internal Clearance C3
Series 2
Bore Type Cylindrical
Inch/Metric Metric
Cage Material Brass
No. of Rows 1
Outer Ring Width 2.17 in, 55 mm
O.D. 13.39 in, 340 mm
Material Bearing Steel
Limiting Speed 3400 rpm
O.D. Type Cylindrical
Static Load Rating 965 kN
Weight 49.774 LB
EAN or UPC 7316575089214
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison