- Cylindrical Roller Bearing
| Bearing Part | Complete Bearing |
| I.D. | 3.937 in, 100 mm |
| Width | 1.85 in, 47 mm |
| Cage Material | Non-Metallic |
| O.D. | 8.465 in, 215 mm |
| Limiting Speed | 3800 rpm |
| No. of Rows | 1 |
| Static Load Rating | 98915.935 lbf, 440 kN |
| Reference Speed | 3200 rpm |
| Relubrication Feature | Without |
| Radial Internal Clearance | CN |
| Weight | 17.084 LB |
| EAN or UPC | 7316577652225 |

