- 4.72 in Inner Diameter
- 10.24 in Outer Diameter
- 2.17 in Width
| Precision Rating | ABEC 1 |
| Static Load Rating | 620 kN |
| Inch/Metric | Metric |
| Reference Speed | 2800 rpm |
| Row Type | 1 |
| Cage Material | Brass |
| O.D. Type | Cylindrical |
| No. of Ribs - Outer Ring | 2 |
| Series | 3 |
| Cage Type | Solid Machined |
| Limiting Speed | 5000 rpm |
| Dynamic Load Rating | 610 kN |
| Inner Ring Width | 2.17 in, 55 mm |
| Bearing Part | Complete Bearing |
| O.D. | 10.24 in, 260 mm |
| Rows of Balls | Single |
| Width | 2.17 in, 55 mm |
| I.D. | 4.72 in, 120 mm |
| Tolerance | Normal (PN) |
| Bearing Style | Complete Bearing |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial |
| Outer Ring Width | 2.17 in, 55 mm |
| Material | Bearing Steel |
| Element Material | Bearing Steel |
| No. of Rows | 1 |
| Bore Type | Cylindrical |
| Rolling Element | Roller |
| Internal Clearance | C3 |
| Relubrication Feature | Without |
| Weight | 33.016 LB |
| EAN or UPC | 7316570479645 |

