- Radial Bearing Type
- Single Row
- Round Bore Type
- 80 mm Inside Diameter
- 125 mm Outside Diameter
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- 0
| Origin | Cylindrical Radial |
| End Type | Open End |
| Enclosure | Open |
| Cage Material | Standard |
| Capacity | Standard Capacity |
| Material | Steel |
| Bearing Part | Complete Bearing |
| Oil Hole | w/o Oil Hole |
| Bearing Design | Removable Inner Ring – Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore |
| O.D. | 125 mm |
| Reference Speed | 6300 rpm |
| Radial Internal Clearance | Group N |
| Precision Ground | Yes |
| Static Load Rating | 17535.098 lbf, 78 kN |
| No. of Rows | 1 |
| Cage Type | Sheet Metal |
| No. of Ribs - Outer Ring | 2 |
| I.D. | 80 mm |
| Width | 0.866 in, 22 mm |
| Relubrication Feature | Without |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Tolerance | Normal (PN) |
| Limiting Speed | 6300 rpm |
| Rows of Balls | Single |
| Weight | 2.024 LB |
| EAN or UPC | 7316577012920 |

