- Straight Bore Radial Bearing
- Removable Inner Ring - Straight
- 190 mm x 290 mm x 46 mm
- Std Capacity
- Brass / Bronze Cage
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- 0
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bearing Design | Removable Inner Ring – Straight |
| Origin | Cylindrical Radial |
| Bore Type | Round Bore, Metric Type |
| End Type | Open End |
| Cage Material | Brass/Bronze |
| I.D. | 190 mm |
| Precision Ground | Yes |
| O.D. | 290 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Oil Hole | w/o Oil Hole |
| No. of Rows | 1 |
| Radial Internal Clearance | C3 |
| Weight | 24.03 LB |
| EAN or UPC | 7316577012999 |

