- Radial Bearing Type
- Single Row
- Round Bore Type
- 35 mm Inside Diameter
- 72 mm Outside Diameter
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- In accordance with ISO 15-1981
| Width | 0.669 in, 17 mm |
| O.D. | 72 mm |
| Oil Hole | w/o Oil Hole |
| Origin | Cylindrical Radial |
| Cage Type | Sheet Metal |
| Bearing Type | Radial |
| Limiting Speed | 12000 rpm |
| Capacity | High Capacity |
| Tolerance | Normal (PN) |
| Bore Type | Round Bore |
| Reference Speed | 11000 rpm |
| No. of Rows | 1 |
| Material | Steel |
| Static Load Rating | 10790.829 lbf, 48 kN |
| Bearing Design | Removable Inner Ring – Straight |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Enclosure | Open |
| Bearing Part | Complete Bearing |
| Rows of Balls | Single |
| Cage Material | Steel |
| End Type | Open End |
| Relubrication Feature | Without |
| I.D. | 35 mm |
| No. of Ribs - Outer Ring | 2 |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Weight | 0.71 LB |
| EAN or UPC | 7316577049476 |

