- Radial Bearing Type
- Single Row
- Round Bore Type
- 110 mm Inside Diameter
- 200 mm Outside Diameter
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- In accordance with ISO 15-1981
| Origin | Cylindrical Radial |
| Material | Steel |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. | 200 mm |
| Tolerance | Normal (PN) |
| End Type | Open End |
| No. of Ribs - Outer Ring | 2 |
| Capacity | High Capacity |
| Precision Ground | Yes |
| Radial Internal Clearance | C3 |
| Reference Speed | 3600 rpm |
| Cage Material | Brass/Bronze |
| Bearing Design | Removable Inner Ring – Straight |
| Enclosure | Open |
| Static Load Rating | 82055.264 lbf, 365 kN |
| No. of Rows | 1 |
| I.D. | 110 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Relubrication Feature | Without |
| Bearing Part | Complete Bearing |
| Limiting Speed | 4000 rpm |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Cage Type | Solid Machined |
| Width | 1.496 in, 38 mm |
| Weight | 12.15 LB |
| EAN or UPC | 7316576624322 |

