- 2.17 in Inner Diameter
- 3.94 in Outer Diameter
- 0.83 in Width
| Width | 0.83 in, 21 mm |
| Cage Type | Sheet Metal |
| Bearing Part | Complete Bearing |
| Radial Internal Clearance | C3 |
| I.D. | 2.17 in, 55 mm |
| No. of Ribs - Outer Ring | 2 |
| Inch/Metric | Metric |
| Element Material | Bearing Steel |
| No. of Rows | 1 |
| Dynamic Load Rating | 96.5 kN |
| Rows of Balls | Single |
| Precision Rating | ABEC 1 |
| Outer Ring Width | 0.83 in, 21 mm |
| Row Type | 1 |
| Rolling Element | Roller |
| Limiting Speed | 8000 rpm |
| Bearing Style | Complete Bearing |
| Relubrication Feature | Without |
| No. of Ribs - Inner Ring | 1 |
| O.D. | 3.94 in, 100 mm |
| Series | 2 |
| O.D. Type | Cylindrical |
| Internal Clearance | C3 |
| Bearing Type | Radial |
| Bore Type | Cylindrical |
| Tolerance | Normal (PN) |
| Reference Speed | 7500 rpm |
| Static Load Rating | 95 kN |
| Cage Material | Bearing Steel |
| Material | Bearing Steel |
| Inner Ring Width | 0.83 in, 21 mm |
| Weight | 1.574 LB |
| EAN or UPC | 7316570339161 |

