Skip to content Skip to navigation menu
Single Row Steel Cylindrical Bearing

NUP 219 ECP

Single Row Steel Cylindrical Bearing
Item #100742913
  • 3.74 in Inner Diameter
  • 6.69 in Outer Diameter
  • 1.26 in Width
Single Row Steel Cylindrical Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.74 in Inner Diameter
  • 6.69 in Outer Diameter
  • 1.26 in Width

applications

  • Traction motors
  • Electric motors
  • Gearboxes

features

  • Logarithmically crowned rollers
  • High speed performance
  • Precision-honed rolling contact surfaces

compliances

  • In accordance with ISO 15-1981
Precision Rating ABEC 1
Origin Cylindrical Radial
Oil Hole w/o Oil Hole
Dynamic Load Rating 255 kN
Enclosure Open
Bearing Type Radial
Bore Type Cylindrical
Relubrication Feature Without
Capacity High Capacity
Cage Material Polyamide
End Type Open End
Material Bearing Steel
Outer Ring Width 1.26 in, 32 mm
No. of Ribs - Inner Ring 1
Radial Internal Clearance Group N
Rolling Element Roller
Cage Type Non-Metallic
Internal Clearance CN
Inner Ring Width 1.26 in, 32 mm
Element Material Bearing Steel
Series 2
Row Type 1
No. of Rows 1
Reference Speed 4300 rpm
Limiting Speed 4800 rpm
No. of Ribs - Outer Ring 2
I.D. 3.74 in, 95 mm
O.D. 6.69 in, 170 mm
Inch/Metric Metric
Rows of Balls Single
Width 1.26 in, 32 mm
Static Load Rating 265 kN
O.D. Type Cylindrical
Bearing Part Complete Bearing
Radial Internal Clearance Specification Normal Clearance
Precision Ground Yes
Tolerance Normal (PN)
Bearing Design Removable Inner Ring – Two Piece
Weight 6.497 LB
EAN or UPC 7316577313461
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison