- 1.18 in Inner Diameter
- 2.44 in Outer Diameter
- 0.79 in Width
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- In accordance with ISO 15-1981
| Bearing Type | Radial |
| End Type | Open End |
| Limiting Speed | 14000 rpm |
| Bearing Part | Complete Bearing |
| Internal Clearance | CN |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Metric |
| Cage Material | Polyamide |
| O.D. | 2.44 in, 62 mm |
| Outer Ring Width | 0.79 in, 20 mm |
| Bore Type | Cylindrical |
| Series | 22 |
| No. of Ribs - Outer Ring | 2 |
| Inner Ring Width | 0.79 in, 20 mm |
| Width | 0.79 in, 20 mm |
| Precision Rating | ABEC 1 |
| Origin | Cylindrical Radial |
| Static Load Rating | 49 kN |
| Row Type | 1 |
| Tolerance | Normal (PN) |
| Bearing Design | Removable Inner Ring – Two Piece |
| Dynamic Load Rating | 55 kN |
| Capacity | High Capacity |
| Precision Ground | Yes |
| No. of Ribs - Inner Ring | 1 |
| Enclosure | Open |
| Element Material | Bearing Steel |
| Relubrication Feature | Without |
| Material | Bearing Steel |
| Rolling Element | Roller |
| No. of Rows | 1 |
| Oil Hole | w/o Oil Hole |
| I.D. | 1.18 in, 30 mm |
| Reference Speed | 13000 rpm |
| Radial Internal Clearance | Group N |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| Cage Type | Non-Metallic |
| Weight | 0.609 LB |
| EAN or UPC | 7316577031389 |

