- 2.95 in Inner Diameter
- 5.12 in Outer Diameter
- 1.22 in Width
| Inner Ring Width | 1.22 in, 31 mm |
| Rolling Element | Roller |
| Material | Bearing Steel |
| Row Type | 1 |
| Outer Ring Width | 1.22 in, 31 mm |
| Element Material | Bearing Steel |
| Radial Internal Clearance | C3 |
| Relubrication Feature | Without |
| O.D. | 5.12 in, 130 mm |
| Static Load Rating | 208 kN |
| Cage Material | Brass |
| Rows of Balls | Single |
| No. of Rows | 1 |
| Bearing Type | Radial |
| I.D. | 2.95 in, 75 mm |
| Precision Rating | ABEC 1 |
| Bore Type | Cylindrical |
| Reference Speed | 5600 rpm |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Internal Clearance | C3 |
| Dynamic Load Rating | 186 kN |
| Series | 22 |
| Bearing Part | Complete Bearing |
| Limiting Speed | 9500 rpm |
| Width | 1.22 in, 31 mm |
| Weight | 4.138 LB |
| EAN or UPC | 7316577726261 |

