- 0.98 in Inner Diameter
- 2.44 in Outer Diameter
- 0.67 in Width
| Tolerance | Normal (PN) |
| Series | 3 |
| Bore Type | Cylindrical |
| Cage | Non-Metallic |
| Bearing Type | Radial |
| Inner Ring Width | 0.67 in, 17 mm |
| No. of Rows | Single |
| Reference Speed | 12000 rpm |
| Rows of Balls | Single |
| Relubrication Feature | Without |
| Bearing Style | Complete Bearing |
| Cage Material | Polyamide |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | Group N |
| Bearing Class | Normal / P0 |
| Precision Rating | ABEC 1 |
| Outer Ring Width | 0.67 in, 17 mm |
| Material | Bearing Steel |
| ISO Tolerance | Class 6 / P6 |
| Inch/Metric | Metric |
| I.D. | 0.98 in, 25 mm |
| Bearing Part | Complete Bearing |
| Limiting Speed | 15000 rpm |
| Static Load Rating | 36.5 kN |
| Dynamic Load Rating | 46.5 kN |
| O.D. | 2.44 in, 62 mm |
| Width | 0.67 in, 17 mm |
| Bearing Material Coating | Bearing Steel |
| Weight | 0.563 LB |
| EAN or UPC | 7316577031334 |

