- 2.17 in Inner Diameter
- 4.72 in Outer Diameter
- 1.14 in Width
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- In accordance with ISO 15-1981
| Cage Material | Polyamide |
| Rolling Element | Roller |
| Precision Ground | Yes |
| Oil Hole | w/o Oil Hole |
| Row Type | 1 |
| Dynamic Load Rating | 156 kN |
| Inch/Metric | Metric |
| Origin | Cylindrical Radial |
| Enclosure | Open |
| Bearing Design | Removable Inner Ring – Two Piece |
| No. of Rows | 1 |
| Outer Ring Width | 1.14 in, 29 mm |
| End Type | Open End |
| Relubrication Feature | Without |
| Material | Bearing Steel |
| Inner Ring Width | 1.14 in, 29 mm |
| Bore Type | Cylindrical |
| Radial Internal Clearance | Normal |
| Internal Clearance | CN |
| Reference Speed | 6000 rpm |
| Width | 1.14 in, 29 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Part | Complete Bearing |
| Precision Rating | ABEC 1 |
| Limiting Speed | 7000 rpm |
| Series | 3 |
| Capacity | High Capacity |
| Static Load Rating | 143 kN |
| O.D. Type | Cylindrical |
| I.D. | 2.17 in, 55 mm |
| O.D. | 4.72 in, 120 mm |
| Element Material | Bearing Steel |
| Weight | 3.383 LB |
| EAN or UPC | 7316577030306 |

