- Straight Bore Radial Bearing
- Removable Inner Ring - Two Piece
- 60 mm x 130 mm x 31 mm
- High Capacity
- Steel Cage
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- 0
| Bearing Design | Removable Inner Ring – Two Piece |
| End Type | Open End |
| Bearing Part | Complete Bearing |
| Oil Hole | w/o Oil Hole |
| Width | 1.22 in, 31 mm |
| No. of Rows | 1 |
| Capacity | High Capacity |
| Enclosure | Open |
| Tolerance | Iso Class 0 (RBEC 1) |
| Relubrication Feature | Without |
| Radial Internal Clearance | Normal |
| I.D. | 60 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore, Metric Type |
| Cage Material | Steel |
| O.D. | 130 mm |
| Origin | Cylindrical Radial |
| Limiting Speed | 6700 rpm |
| Static Load Rating | 35969.431 lbf, 160 kN |
| Reference Speed | 5600 rpm |
| Precision Ground | Yes |
| Weight | 3.9 LB |
| EAN or UPC | 7316577729279 |

