- 1.77 in Inner Diameter
- 3.94 in Outer Diameter
- 0.98 in Width
| Limiting Speed | 9000 rpm |
| Bearing Type | Radial |
| Cage Material | None |
| Dynamic Load Rating | 110 kN |
| No. of Rows | Single |
| Bearing Style | Complete Bearing |
| Material | Bearing Steel |
| Cage Type | Without |
| Inner Ring Width | 0.98 in, 25 mm |
| O.D. Type | Cylindrical |
| Rows of Balls | 1 |
| Bore Type | Cylindrical |
| I.D. | 1.77 in, 45 mm |
| Tolerance | Normal (PN) |
| Width | 0.98 in, 25 mm |
| Reference Speed | 7500 rpm |
| Outer Ring Width | 0.98 in, 25 mm |
| Relubrication Feature | Without |
| Precision Rating | ABEC 1 |
| O.D. | 3.94 in, 100 mm |
| Static Load Rating | 112 kN |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Bearing Part | Complete Bearing |
| Series | 3 |
| Weight | 2.147 LB |
| EAN or UPC | 7316577722416 |

