- NUTR Series Yoke Type Track Roller, 20 mm ID x 52 mm Cylindrical OD, 24 mm Roller Width, Double Row Cylindrical Rollers, Labyrinth Seals, Steel, With Inner Ring
| Inch/Metric | Metric |
| Series | NUTR |
| Enclosure | Labyrinth Seals |
| I.D. | 20 mm |
| Roller Dia. | 52 mm |
| Roller Type | Cylindrical |
| Roller Width | 24 mm |
| Material | Steel |
| Bearing Type | Double Row Cylindrical Rollers |
| Overall Width | 25 mm |
| Weight | 0.73 LB |
| EAN or UPC | 7316577723666 |

