- Yoke Roller
- Cylindrical Roller Bearing Type
- 30 mm ID x 72 mm OD x 29 mm Overall Width
- Straight Roller
- Unsealed
| Enclosure | Unsealed |
| Roller Type | Cylindrical |
| Roller Width | 28 mm |
| Material | Steel |
| Overall Width | 29 mm |
| Roller Dia. | 72 mm |
| I.D. | 30 mm |
| Bearing Type | Double Row Cylindrical Rollers |
| Series | NUTR |
| Inch/Metric | Metric |
| Weight | 1.581 LB |
| EAN or UPC | 7316570746396 |

