| Inch/Metric | Metric |
| Material | Steel |
| Series | NUTR |
| Bearing Type | Double Row Cylindrical Rollers |
| Roller Dia. | 80 mm |
| Roller Width | 30 mm |
| Roller Type | Crowned |
| Enclosure | Labyrinth Seals |
| Overall Width | 32 mm |
| I.D. | 40 mm |
| Weight | 1.839 LB |
| EAN or UPC | 7316570676921 |
| Inch/Metric | Metric |
| Material | Steel |
| Series | NUTR |
| Bearing Type | Double Row Cylindrical Rollers |
| Roller Dia. | 80 mm |
| Roller Width | 30 mm |
| Roller Type | Crowned |
| Enclosure | Labyrinth Seals |
| Overall Width | 32 mm |
| I.D. | 40 mm |
| Weight | 1.839 LB |
| EAN or UPC | 7316570676921 |