- Needle Roller Bearing
- 10 mm Shaft Diameter
- 19 mm Outside Diameter
- 18 mm Overall Width
| Thrust Part | Without Cage |
| Limiting Speed | 5600 rpm |
| Cage Type | With |
| Tolerance | Normal |
| Lubricant | Grease |
| Rolling Element | Ball |
| I.D. | 0.394 in, 10 mm |
| Bearing Type | Needle Roller Bearing |
| Radial Internal Clearance | Normal |
| Axial Loading | Single-Direction |
| Inch/Metric | Metric |
| Overall Width | 18 mm |
| O.D. | 19 mm |
| Material | Bearing Steel |
| Shaft Dia. | 10 mm |
| Weight | 0.058 LB |
| EAN or UPC | 7316570837858 |

