- Needle Roller Bearing
- 20 mm Shaft Diameter
- 30 mm Outside Diameter
- 28 mm Overall Width
| Thrust Part | Without Cage |
| Limiting Speed | 4500 rpm |
| O.D. | 30 mm |
| I.D. | 0.787 in, 20 mm |
| Inch/Metric | Metric |
| Cage Type | With |
| Lubricant | Grease |
| Material | Bearing Steel |
| Shaft Dia. | 20 mm |
| Rolling Element | Ball |
| Overall Width | 28 mm |
| Axial Loading | Single-Direction |
| Radial Internal Clearance | Normal |
| Tolerance | Normal |
| Bearing Type | Needle Roller Bearing |
| Weight | 0.163 LB |
| EAN or UPC | 7316571137339 |

