- H23 Series Adapter Sleeve
- 180 mm Shaft Size
- Use w/2300K Series Ball Bearings, 22300K & 23200K Series Roller Bearings
- w/Oil Hole for Hydraulic Mounting
| Oil Hole | w/Oil Hole |
| Shaft Dia. | 180 mm |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Series | H23 |
| Weight | 29.983 LB |
| EAN or UPC | 7316577745057 |

