- Ball Bearing Type
- Pillow Block
- 3/4 in Shaft Diameter
- 1 5/16 in Center Line To Base Dimension
- 3 3/8 in Minimum Bolt Hole Spacing Range
| Housing Material | Cast Iron |
| Sealing | Seal On Both Sides |
| Center Line to Base Dimension [Min] | 1 5/16 in |
| Bolt Hole Spacing Range [Min] | 3 3/8 in |
| Series | P2B |
| Bolt Hole Spacing | 3 3/8 in |
| Dynamic Capacity | 2850 lbf |
| Bearing Insert | YAR |
| Bolt Size | 3/8 in |
| Size Code | 012 |
| Locking Device | Setscrew Locking |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch Bore |
| Mounted Unit Duty | Standard-Duty |
| Housing Height | 2.531 in |
| Shaft Dia. | 0.75 in |
| Inner Ring | Wide |
| Base Length | 5 in |
| Bolt Hole Spacing Range [Max] | 4 1/8 in |
| Weight | 1.334 LB |
| EAN or UPC | 7316577345707 |

