- Ball Bearing Pillow Block
- 1 1/4 in Shaft Dia
- 1 7/8 in Centerline to Base
- 4 22/32 in Bolt Hole Spacing [Min]
| Shaft Dia. | 1.25 in |
| Inch/Metric | Inch Bore |
| Bearing Insert | YAR |
| Inner Ring | Wide |
| Bolt Hole Spacing | 4 11/16 in |
| Series | P2B |
| Mounted Unit Duty | Air Handling-Duty |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing Range [Max] | 5 5/16 in |
| Bolt Size | 1/2 in |
| Housing Height | 3.687 in |
| Sealing | Seal On Both Sides |
| Dynamic Capacity | 5730 lbf |
| Base Length | 6 9/16 in |
| Center Line to Base Dimension [Min] | 1 7/8 in |
| Locking Device | Setscrew Locking |
| Housing Material | Cast Iron |
| Weight | 3.549 LB |
| EAN or UPC | 7316577415561 |

