- Ball Bearing Type
- Pillow Block
- 1 7/16 in Shaft Diameter
- 1 7/8 in Center Line To Base Dimension
- 4 11/16 in Minimum Bolt Hole Spacing Range
features
- Most popular housing design for mounted bearings and are available in several series
- All are designed to support loads primarily directed through the base
- The P2B series housing has a standard base-to-center height
- The series is supplied with a grease fitting for relubrication and provides for initial bearing alignment
- Available locking mechanisms include: setscrew, eccentric self-locking and ConCentra™ locking (only setscrew shown here)
| Inch/Metric | Inch Bore |
| Sealing | Seal On Both Sides |
| Center Line to Base Dimension [Min] | 1 7/8 in |
| Bolt Hole Spacing Range [Min] | 4 11/16 in |
| Base Length | 6 9/16 in |
| Mounted Unit Duty | Standard-Duty |
| Size Code | 107 |
| Bolt Size | 1/2 in |
| Dynamic Capacity | 5730 lbf |
| Series | P2B |
| Inner Ring | Wide |
| Bolt Hole Spacing Range [Max] | 5 5/16 in |
| Bearing Type | Ball Bearing |
| Bearing Insert | YAR |
| Locking Device | Setscrew Locking |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 4 11/16 in |
| Housing Height | 3.687 in |
| Shaft Dia. | 1.4375 in |
| Weight | 3.347 LB |
| EAN or UPC | 7316577345431 |

