- Ball Bearing Type
- Pillow Block
- 1 1/2 in Shaft Diameter
- 2 1/8 in Center Line To Base Dimension
- 5 3/32 in Minimum Bolt Hole Spacing Range
| Housing Material | Cast Iron |
| Series | P2B |
| Size Code | 108 |
| Center Line to Base Dimension [Min] | 2 1/8 in |
| Bolt Hole Spacing | 5 3/32 in |
| Bolt Size | 1/2 in |
| Shaft Dia. | 1.5 in |
| Inch/Metric | Inch Bore |
| Dynamic Capacity | 6900 lbf |
| Bearing Insert | YAT |
| Bearing Type | Ball Bearing |
| Housing Height | 4.094 in |
| Base Length | 7 1/4 in |
| Sealing | Seal On Both Sides |
| Mounted Unit Duty | Standard-Duty |
| Inner Ring | Narrow |
| Locking Device | Setscrew Locking |
| Bolt Hole Spacing Range [Max] | 5 23/32 in |
| Weight | 3.964 LB |
| EAN or UPC | 7316577345028 |

