- Ball Bearing Type
- Pillow Block
- 2 in Shaft Diameter
- 2 1/2 in Center Line To Base Dimension
- 6 15/32 in Minimum Bolt Hole Spacing Range
| Bearing Type | Ball Bearing |
| Dynamic Capacity | 9800 lbf |
| Housing Material | Cast Iron |
| Bearing Insert | YET |
| Bolt Hole Spacing | 6 15/32 in |
| Sealing | Seal On Both Sides |
| Size Code | 200 |
| Inner Ring | Narrow |
| Bolt Hole Spacing Range [Max] | 6 31/32 in |
| Bolt Size | 5/8 in |
| Locking Device | Eccentric Locking Collar |
| Inch/Metric | Inch Bore |
| Center Line to Base Dimension [Min] | 2 1/2 in |
| Base Length | 8 5/8 in |
| Housing Height | 4.969 in |
| Shaft Dia. | 2 in |
| Mounted Unit Duty | Standard-Duty |
| Series | P2B |
| Weight | 8.353 LB |
| EAN or UPC | 7316577345493 |

