- Ball Bearing Type
- Pillow Block
- 2 in Shaft Diameter
- 2 1/2 in Center Line To Base Dimension
- 6 15/32 in Minimum Bolt Hole Spacing Range
features
- Most popular housing design for mounted bearings and are available in several series
- All are designed to support loads primarily directed through the base
- The P2B series housing has a standard base-to-center height
- The series is supplied with a grease fitting for relubrication and provides for initial bearing alignment
- Available locking mechanisms include: setscrew, eccentric self-locking and ConCentra™ locking (only setscrew shown here)
| Bolt Hole Spacing Range [Max] | 6 31/32 in |
| Series | P2B |
| Locking Device | Setscrew Locking |
| Inch/Metric | Inch Bore |
| Mounted Unit Duty | Standard-Duty |
| Size Code | 200 |
| Bearing Insert | YAR |
| Bolt Hole Spacing | 6 15/32 in |
| Shaft Dia. | 2 in |
| Bolt Size | 5/8 in |
| Center Line to Base Dimension [Min] | 2 1/2 in |
| Housing Material | Cast Iron |
| Housing Height | 4.969 in |
| Base Length | 8 5/8 in |
| Dynamic Capacity | 9800 lbf |
| Bearing Type | Ball Bearing |
| Sealing | Seal On Both Sides |
| Bolt Hole Spacing Range [Min] | 6 15/32 in |
| Inner Ring | Wide |
| Weight | 8.457 LB |
| EAN or UPC | 7316577345516 |

