- Ball Bearing Pillow Block
- 2 11/16 in Shaft Dia
- 3 in Centerline to Base
- 7 9/16 in Bolt Hole Spacing [Min]
| Inch/Metric | Inch Bore |
| Center Line to Base Dimension [Min] | 3 in |
| Housing Material | Cast Iron |
| Housing Height | 6.047 in |
| Bolt Hole Spacing Range [Max] | 8 7/16 in |
| Locking Device | Setscrew Locking |
| Mounted Unit Duty | Standard-Duty |
| Bolt Size | 3/4 in |
| Bearing Type | Ball Bearing |
| Sealing | Seal On Both Sides |
| Inner Ring | Wide |
| Dynamic Capacity | 12850 lbf |
| Base Length | 10 7/16 in |
| Series | P2B |
| Bolt Hole Spacing | 7 9/16 in |
| Bearing Insert | YAR |
| Shaft Dia. | 2.6875 in |
| Weight | 12.203 LB |
| EAN or UPC | 7316577345554 |

