- Ball Bearing Pillow Block
- 2 3/4 in Shaft Dia
- 3 1/4 in Centerline to Base
- 8 3/32 in Bolt Hole Spacing [Min]
features
- Most popular housing design for mounted bearings and are available in several series
- All are designed to support loads primarily directed through the base
- The P2B series housing has a standard base-to-center height
- The series is supplied with a grease fitting for relubrication and provides for initial bearing alignment
- Available locking mechanisms include: setscrew, eccentric self-locking and ConCentra™ locking (only setscrew shown here)
| Center Line to Base Dimension [Min] | 3 1/4 in |
| Locking Device | Setscrew Locking |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 8 31/32 in |
| Bolt Size | 3/4 in |
| Base Length | 10 13/16 in |
| Series | P2B |
| Bearing Insert | YAR |
| Bolt Hole Spacing | 8 3/32 in |
| Bearing Type | Ball Bearing |
| Inner Ring | Wide |
| Shaft Dia. | 2.75 in |
| Mounted Unit Duty | Standard-Duty |
| Housing Height | 6 5/8 in |
| Dynamic Capacity | 14900 lbf |
| Sealing | Seal On Both Sides |
| Inch/Metric | Inch Bore |
| Weight | 17.637 LB |
| EAN or UPC | 7316577345646 |

