- Ball Bearing Type
- Pillow Block
- 2 15/16 in Shaft Diameter
- 3 1/4 in Center Line To Base Dimension
- 8 3/32 in Minimum Bolt Hole Spacing Range
| Housing Material | Cast Iron |
| Bolt Size | 3/4 in |
| Inch/Metric | Inch Bore |
| Housing Height | 6 5/8 in |
| Shaft Dia. | 2.9375 in |
| Size Code | 215 |
| Inner Ring | Wide |
| Bolt Hole Spacing Range [Min] | 8 3/32 in |
| Locking Device | Setscrew Locking |
| Bolt Hole Spacing | 8 3/32 in |
| Base Length | 10 13/16 in |
| Mounted Unit Duty | Air Handling-Duty |
| Bolt Hole Spacing Range [Max] | 8 31/32 in |
| Bearing Type | Ball Bearing |
| Bearing Insert | YAR |
| Dynamic Capacity | 14900 lbf |
| Center Line to Base Dimension [Min] | 3 1/4 in |
| Series | P2B |
| Sealing | Seal On Both Sides |
| Weight | 16.314 LB |
| EAN or UPC | 7316577345578 |

